Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PA 7804 40LB CTN PLTS IDH 420374

PA 7804 40LB CTN PLTS IDH 420374

PA 7804 40LB CTN PLTS IDH 420374

83326 ; POR HOT MELT ADHESIVE 40LB

General Purpose Hot Melt Adhesive; Low Temp Resistant Multipurpose; Carton; Solid; Difficult To Bond Material; Amber; 40 Lb

Part #

PA 7804 40LB CTN PLTS IDH 420374

BDI #

1056384

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
19.257
EAN
0079340833265
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Low Temp Resistant Multipurpose
Container Type
Carton
Texture
Solid
Application
Difficult To Bond Material
Tradename
7804 | HYSOL
Manufacturer's Description
Loctite 7804 Hysol Hot Melt Adhesive
Color
Amber
Container Size value And um
40 Lb
Substrate Material
Fabric | Foil | Leather | Metal | Paper | Plastic | Wood
Degree of Flashpoint value And um
Above 280 Deg C
Odor
Odorless
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Polyamide Technology | High Performance | Tough | Elastomeric | Temperature Range 104 Deg C | Drying Time 35 Sec
Net Weight
640 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83326
Weight / LBS
42.417
Long Description
General Purpose Hot Melt Adhesive; Low Temp Resistant Multipurpose; Carton; Solid; Difficult To Bond Material; Amber; 40 Lb