Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PA 7901 PELLETS 40LB CTN IDH 420377

PA 7901 PELLETS 40LB CTN IDH 420377

83342

General Purpose Hot Melt Adhesive; Potting and Encapsulating; Carton; Solid; Electronics Industry; Amber; 40 Lb

Part #

PA 7901 PELLETS 40LB CTN IDH 420377

BDI #

1056386

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
19.257
EAN
0079340833425
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Potting and Encapsulating
Container Type
Carton
Texture
Solid
Application
Electronics Industry
Tradename
7901 | HYSOL
Manufacturer's Description
Loctite 7901 Hysol Hot Melt Adhesive
Color
Amber
Container Size value And um
40 Lb
Substrate Material
Metal | Rubber | Wood
Degree of Flashpoint value And um
Above 232 Deg C
Odor
Odorless
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Polyamide Technology | Temporary Adhesive | High Melting | Temperature Range 149 Deg C | Drying Time 35 Sec
Net Weight
640 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83342
Weight / LBS
42.417
Long Description
General Purpose Hot Melt Adhesive; Potting and Encapsulating; Carton; Solid; Electronics Industry; Amber; 40 Lb