Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF 7951 1.75OZ IDH 232707

SF 7951 1.75OZ IDH 232707

NOT AVAILABLE IN US

General Purpose Instant Adhesive Primer; Improves Bond of Instant Adhesives; Bottle; Liquid; Polyolefin | Low Energy Surface; Colorless Hazy; 1.75 Oz

Part #

SF 7951 1.75OZ IDH 232707

BDI #

1055877

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31201619
EAN
0079340278585
Product Name And Type
General Purpose Instant Adhesive Primer
Typical Use
Improves Bond of Instant Adhesives
Container Type
Bottle
Texture
Liquid
Application
Polyolefin | Low Energy Surface
Tradename
7951 | PRISM
Manufacturer's Description
Loctite 7951 Prism Primer
Color
Colorless Hazy
Container Size value And um
1.75 Oz
Substrate Material
Plastic | Rubber
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Sweet Pungent
VOC Content - Percentage
99.91 Percentage
Other Features
Cyanoacrylate Technology | Self Reactive Cure | Non Flammable | Non Combustible | Drying Time 20 to 40 Sec
Net Weight
1.75 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Primer
Keyword String
Adhesive Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
27858
Weight / LBS
0.22
Long Description
General Purpose Instant Adhesive Primer; Improves Bond of Instant Adhesives; Bottle; Liquid; Polyolefin | Low Energy Surface; Colorless Hazy; 1.75 Oz