Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

222 250ML IDH 149323

222 250ML IDH 149323

LOCTITE 222 250ML IDH 149323

Anaerobic Threadlocker; Small Screw; Bottle; 250 Ml; Fastener 1/4 Inch Dia and Smaller; Purple

Part #

222 250ML IDH 149323

BDI #

1406089

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.266
UNSPSC
12350000
EAN
9002010298973
Product Name
Threadlocker
Product Type
Low Strength
Typical Use
Small Screw
Container Type
Bottle
Texture
Liquid
Application
Fastener 1/4 Inch Dia and Smaller
Tradename
222
Manufacturer's Description
Loctite 222 Low Strength Purple Threadlocker
Color
Purple
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.67 Percentage | 6.53 g/l
Conformance to Certificate
NSF P1
Other Features
Anaerobic Technology | Viscosity 1200 CP | Torque Breakaway 53; Prevailing 30 In-Lbs
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Small Screw; Bottle; 250 Ml; Fastener 1/4 Inch Dia and Smaller; Purple