Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
243 BLUE 50ML IDH 1515351

243 BLUE 50ML IDH 1515351

243 BLUE 50ML IDH 1515351

LOCTITE 243 BLUE 50ML IDH 1515351

Anaerobic Threadlocker; Primerless; Bottle; 50 Ml; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue

Part #

24333

BDI #

24743161

QTY

INVENTORY:
6
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
12350000
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Primerless
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener Between 1/4 to 3/4 Inch Dia
Tradename
243
Manufacturer's Description
Loctite 243 Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
Conformance to Certificate
CFIA | NSF P1
Other Features
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1300 CP | Torque Breakaway 230; Prevailing 40 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Primerless; Bottle; 50 Ml; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue