Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

246 BLUE 50ML

246 BLUE 50ML

LOCTITE 246 BLUE 50ML

Anaerobic Threadlocker; High Temperature; Bottle; 50 Ml; Threaded Fastener Between 1/4 to 3/4 Inch Dia | Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Blue

Part #

246 BLUE 50ML

BDI #

24600989

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
12350000
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
High Temperature
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener Between 1/4 to 3/4 Inch Dia | Bolt Used in Transmission; Construction Equipment and Railroad Assembly
Tradename
246
Manufacturer's Description
Loctite 246 High Temperature; Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
2.11 Percentage | 22 g/l
Other Features
Anaerobic Technology | Viscosity 2600 CP | Torque Breakaway 170; Prevailing 48 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; High Temperature; Bottle; 50 Ml; Threaded Fastener Between 1/4 to 3/4 Inch Dia | Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Blue