Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

262 RED 0.5ML

262 RED 0.5ML

LOCTITE 262 RED 0.5ML

Anaerobic Threadlocker; General Purpose; Capsule; 0.5 Ml; Fastener Upto 3/4 Inch Dia; Red

Part #

262 RED 0.5ML

BDI #

24600979

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
12350000
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Capsule
Texture
Liquid
Application
Fastener Upto 3/4 Inch Dia
Tradename
262
Manufacturer's Description
Loctite 262 High Strength Red Threadlocker
Color
Red
Container Size value And um
0.5 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C TCC
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 g/l
Conformance to Certificate
ASTM D5363 | CFIA | MIL-S-46163A Type III Grade 0 | NSF P1
Other Features
Anaerobic Technology | Penetrating | Food Grade | Viscosity 1800 CP | Torque Breakaway 189; Prevailing 275 In-Lbs
Net Weight
0.02 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
26205
Long Description
Anaerobic Threadlocker; General Purpose; Capsule; 0.5 Ml; Fastener Upto 3/4 Inch Dia; Red