Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

272 RED 1L

272 RED 1L

LOCTITE 272 RED 1L

Anaerobic Threadlocker; High Temperature; Bottle; 1 L; Permanent Threaded Fastener Bolt Upto 1-1/2 Inch Dia; Red

Part #

272 RED 1L

BDI #

24600213

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
12350000
Product Name
Threadlocker
Product Type
High Strength
Typical Use
High Temperature
Container Type
Bottle
Texture
Liquid
Application
Permanent Threaded Fastener Bolt Upto 1-1/2 Inch Dia
Tradename
272
Manufacturer's Description
Loctite 272 High Temperature; High Strength Red Threadlocker
Color
Red
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.19 Percentage | 2.08 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | Viscosity 9500 CP | Torque Breakaway 200; Prevailing 220 In-Lbs
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; High Temperature; Bottle; 1 L; Permanent Threaded Fastener Bolt Upto 1-1/2 Inch Dia; Red