Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

294 GREEN 1L

294 GREEN 1L

LOCTITE 294 GREEN 1L

Anaerobic Threadlocker; High Temperature; Bottle; 1 L; Pre Assembled and Threaded Fastener; Green

Part #

294 GREEN 1L

BDI #

24600201

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
12350000
Product Name
Threadlocker
Product Type
High Strength Wicking
Typical Use
High Temperature
Container Type
Bottle
Texture
Liquid
Application
Pre Assembled and Threaded Fastener
Tradename
294
Manufacturer's Description
Loctite 294 High Strength; High Temperature; Green Threadlocker
Color
Green
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 4 Percentage | Below 44.92 g/l
Other Features
Anaerobic Technology | Viscosity 20 To 45 CP | Torque Breakaway 115; Prevailing 130 In-Lbs
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; High Temperature; Bottle; 1 L; Pre Assembled and Threaded Fastener; Green