Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SF 7471 4.5OZ IDH 135337

SF 7471 4.5OZ IDH 135337

SF 7471 4.5OZ IDH 135337

SF 7471 4.5OZ IDH 135337 THREADLOCKER ; 22477 AEROSOL CAN 4.5OZ 10EA/CS

Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Aerosol Can; 4.5 Oz; Aerosol; Passive Metal or Inert Surface; Amber to Yellowish

Part #

SF 7471 4.5OZ IDH 135337

BDI #

1055378

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.198
UNSPSC
31201627
EAN
0079340224773
Product Name
Threadlocker
Product Type
Primer
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Aerosol Can
Texture
Aerosol
Application
Passive Metal or Inert Surface
Tradename
7471 | T
Manufacturer's Description
Loctite 7471 Primer T
Color
Amber to Yellowish
Container Size value And um
4.5 Oz
Substrate Material
Activator for Use with Anaerobic Adhesive
Degree of Flashpoint value And um
-8 Deg C
Odor
Acetone
VOC Content - Percentage
8.31 Percentage | 106 g/l
Conformance to Certificate
ASTM-D-5363 | MIL-S-22473E Grade T Form R
Other Features
Anaerobic Technology | Self Reactive Cure | Drying Time: 30 to 70 Sec
Net Weight
4.5 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Primer
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
22477
Long Description
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Aerosol Can; 4.5 Oz; Aerosol; Passive Metal or Inert Surface; Amber to Yellowish