Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF 7649

SF 7649

SF 7649 PRIMER AND ACTIVATOR ; 4.5FL OZ

Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Passive Metal or Inert Surface; Green

Part #

SF 7649

BDI #

24600679

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
12350000
Product Name
Threadlocker
Product Type
Primer
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Can
Texture
Liquid
Application
Passive Metal or Inert Surface
Tradename
7649 | N
Manufacturer's Description
Loctite 7649 Primer N
Color
Green
Container Size value And um
4.5 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
-19 Deg C
Odor
Acetone
VOC Content - Percentage
1.48 Percentage | 11.7 g/l
Conformance to Certificate
ASTM-D-5363 | CFIA | MIL-S-22473E Grade N Form R | NSF/ANSI 61 | NSF P1
Other Features
Anaerobic Technology | Solvent Based | Drying Time: 30 to 70 Sec
Net Weight
4.5 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Primer
Manufacturer URL
https://www.loctite.com
Long Description
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Passive Metal or Inert Surface; Green