Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

585651

585651

585651 TAPER DISPENSE NEEDLE ; 21GA 1" SS PURPLE 50EA/PAK

Stainless Steel Dispense Tip; Size 21 Gauge | 1 IN; For Adhesive Dispenser

Part #

585651

BDI #

1056640

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
40141743
EAN
0079340982260
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
21 Gauge | 1 IN
Other Features
Purple Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98226
Weight / LBS
0.022
Long Description
Stainless Steel Dispense Tip; Size 21 Gauge | 1 IN; For Adhesive Dispenser