Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CONTACT CLEANER 300ML

CONTACT CLEANER 300ML

CONTACT CLEANER AEROS 300ML

Specialty Purpose Contact Cleaner; Industrial; Aerosol Can; Liquid; Electro Mechanical Assembly | Control Assembly; Colorless; 300 Ml

Part #

CONTACT CLEANER 300ML

BDI #

15039815

QTY

INVENTORY:
37
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
47131814
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Liquid
Application
Electro Mechanical Assembly | Control Assembly
Manufacturer's Description
CRC Contact Cleaner
Color
Colorless
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Below 0 Deg C
Odor
Solvent
Other Features
Flammable | Removes Flux Trace - Light Oil - Finger Print
Net Weight
300 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.crcind.com
Long Description
Specialty Purpose Contact Cleaner; Industrial; Aerosol Can; Liquid; Electro Mechanical Assembly | Control Assembly; Colorless; 300 Ml