Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TLSD 125/HQ2

TLSD 125/HQ2

TLSD 125/HQ2 DIST GREASE

Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" RC; 125 CC Capacity; LGHP 2; Grease; 1 To 12 Months; 5 Bar; -40 To 150 Deg C; Refillable Cartridge

Part #

TLSD 125/HQ2

BDI #

20060633

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.636
UNSPSC
27112914
EAN
7316575835552
Product Name
Single Point Lubricator
Drive Type
Motor Driven
Drive Mechanism
Electromechanical
Thread Size
1/4" RC
Capacity
125 CC
Lubricant Name
LGHP 2
Lubricant Type
Grease
NLGI Grade
2
Lubrication Period
1 To 12 Months
Product Feature
Refillable Cartridge
Maximum Operating Pressure
5 Bar
Operating Temperature Range
-40 To 150 Deg C
Application
Wheel Bearing | Washing Machine | Fan | Electric Motor
Category - BDI
Single Point Lubricator
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.skf.com
Long Description
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" RC; 125 CC Capacity; LGHP 2; Grease; 1 To 12 Months; 5 Bar; -40 To 150 Deg C; Refillable Cartridge
Overall Diameter
2.48 Inch | 63 Millimeter
Overall Height
7.402 Inch | 188 Millimeter