Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

K21R 100 L4

K21R 100 L4 #0420054001406H ; ELEKTROMOTOR 4P

AC Motor; Squirrel Cage Rotor; Three Phase; 3KW Power; 1390RPM Speed; 400VAC Voltage; 50HZ Frequency; IEC; IP55

Part #

K21R 100 L4

BDI #

15045590

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
VEM GROUP WWW.VEM-GROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
26101115
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.vem-group.com
Weight / LBS
51.80863
Product Detail
AC Motor
Product Specification
Squirrel Cage Rotor; Three Phase; 3KW Power; 1390RPM Speed; 400VAC Voltage; 50HZ Frequency; IEC; IP55
Long Description
AC Motor; Squirrel Cage Rotor; Three Phase; 3KW Power; 1390RPM Speed; 400VAC Voltage; 50HZ Frequency; IEC; IP55