Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

rele RXM4AB2B7 4P 6A 24V AC

rele RXM4AB2B7 4P 6A 24V AC

SCHNEIDER ELECTRIC rele RXM4AB2B7 4P 6A 24V AC

Miniature Plug-In Relay; 4 C/O 24VAC 6A With Led

Part #

rele RXM4AB2B7 4P 6A 24V AC

BDI #

15054081

QTY

INVENTORY:
14
Manufacturer Name
SCHNEIDER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39122300
Noun
Relay
Keyword String
Plug-In
Product Detail
Miniature Plug-In Relay
Product Specification
Miniature Plug-In Relay; 4 C/O 24VAC 6A With Led
Long Description
Miniature Plug-In Relay; 4 C/O 24VAC 6A With Led