Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ISE20-P-M5-LD

ISE20-P-M5-LD

ISE20-P-M5-LD PRESSURE SWITCH

Pressure Switch; Digital; -0.1 to 1MPa Pressure Range; 3 Screen Display; PNP Open Collector 1 Output; With Unit Selection Function; M5 Female Thread Piping; 2M Lead Wire with Connector; Panel Mount Adapter; Front Protection Cover; IP40

Part #

ISE20-P-M5-LD

BDI #

25129349

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39122210
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.smcusa.com
Product Detail
Pressure Switch
Product Specification
Digital; -0.1 to 1MPa Pressure Range; 3 Screen Display; PNP Open Collector 1 Output; With Unit Selection Function; M5 Female Thread Piping; 2M Lead Wire with Connector; Panel Mount Adapter; Front Protection Cover; IP40
Long Description
Pressure Switch; Digital; -0.1 to 1MPa Pressure Range; 3 Screen Display; PNP Open Collector 1 Output; With Unit Selection Function; M5 Female Thread Piping; 2M Lead Wire with Connector; Panel Mount Adapter; Front Protection Cover; IP40