Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BCC A335-0000-20-000-61X5A5-000

BCC A335-0000-20-000-61X5A5-000

BCC A335-0000-20-000-61X5A5-000

BALLUFF AUTO SENSORS BCC A335-0000-20-000-61X5A5-000

Field Attachable Connector; Straight; 600VDC/AC Operating Voltage; 9A Current; 7/8"-16 UN Male Thread; 5 Pin; 5 Contact; 0.14 to 1.5MM2 Connection Cross-section; Screw Terminals; 8 to 10MM Cable Diameter; IP67 IP Rating

Part #

BCC A335-0000-20-000-61X5A5-000

BDI #

25175282

QTY

Manufacturer Name
BALLUFF AUTO SENSORS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
39121400
Harmonized Tariff Code
8536.69.40.50
Noun
Connector
Keyword String
Field Attachable
Manufacturer URL
https://www.balluff.com
Product Detail
Field Attachable Connector
Product Specification
Straight; 600VDC/AC Operating Voltage; 9A Current; 7/8"-16 UN Male Thread; 5 Pin; 5 Contact; 0.14 to 1.5MM2 Connection Cross-section; Screw Terminals; 8 to 10MM Cable Diameter; IP67 IP Rating
Long Description
Field Attachable Connector; Straight; 600VDC/AC Operating Voltage; 9A Current; 7/8"-16 UN Male Thread; 5 Pin; 5 Contact; 0.14 to 1.5MM2 Connection Cross-section; Screw Terminals; 8 to 10MM Cable Diameter; IP67 IP Rating