Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WKŁAD WTYKU HAN 16E-STI-S

WKŁAD WTYKU HAN 16E-STI-S

EATON WKŁAD WTYKU HAN 16E-STI-S

Electrical Connector; Screw; Pin; Polycarbonate; Ral 7032 Pebble Gray; Rated Current-16 A; Size-16 B; Contacts-16; Conductor Cross Section-0.75 to2.5MM2; Copper Alloy; Silver-Plated

Part #

WKŁAD WTYKU HAN 16E-STI-S

BDI #

20517354

QTY

Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
39121400
Noun
Connector
Keyword String
Electrical
Product Detail
Electrical Connector
Product Specification
Electrical Connector; Screw; Pin; Polycarbonate; Ral 7032 Pebble Gray; Rated Current-16 A; Size-16 B; Contacts-16; Conductor Cross Section-0.75 to2.5MM2; Copper Alloy; Silver-Plated
Long Description
Electrical Connector; Screw; Pin; Polycarbonate; Ral 7032 Pebble Gray; Rated Current-16 A; Size-16 B; Contacts-16; Conductor Cross Section-0.75 to2.5MM2; Copper Alloy; Silver-Plated