Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4NABTP 1000FT/REEL TYPE A

4NABTP 1000FT/REEL TYPE A

4NABTP XLGREEL AIR BRAKE NYLON TUBING

Tubing; Single; 1/4" Outside Diameter; Nylon; Purple; 150 PSI - 10 Bar Operating Pressure

Part #

4NABTP 1000FT/REEL TYPE A

BDI #

1108567

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.004
UNSPSC
40183000
EAN
0072053980882
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Purple
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
REEL
Package Quantity
1000FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 1000 FEET
Inch - Metric
Inch
Other Features
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Manufacturer Item Number
43270125
Weight / LBS
10
Long Description
Tubing; Single; 1/4" Outside Diameter; Nylon; Purple; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0.25 Inch | 6.35 Millimeter
Inside Diameter
0 Inch | 0 Millimeter