Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ASN2-03-S

ASN2-03-S

ASN2-03-S

Needle Valve; 3/8" RC Port; 1 Port | 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass

Part #

ASN2-03-S

BDI #

17830912

PRICE
€ 11.08 / each
€ 11.31 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.053
UNSPSC
40141602
Valve Type
Needle
Port Type
3/8" RC
Number of Ports/Way
1 Port | 1 Way
Number of Positions
1 Position
Actuation
Manual
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Air Fluid | With Silencer | With Sealant
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Needle
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.11728
Long Description
Needle Valve; 3/8" RC Port; 1 Port | 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Overall Length
1.654 Inch | 42 Millimeter
Overall Height
0.984 Inch | 25 Millimeter
Overall Width
0.984 Inch | 25 Millimeter