Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

921999

921999

921999 HYDRAULIC SPIN-ON FILTER ; 1 TO 12 THRD 150PSI NTRL SEAL 20GPM

Filter Element; Filter Media-Filters Paper; Micron Rating 10; Max Pressure 150 PSI

Part #

921999

BDI #

20217954

QTY

INVENTORY:
4
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
40161807
Noun
Element
Keyword String
Filter
Product Detail
Filter Element
Product Specification
Filter Element; Filter Media-Filters Paper; Micron Rating 10; Max Pressure 150 PSI
Long Description
Filter Element; Filter Media-Filters Paper; Micron Rating 10; Max Pressure 150 PSI