Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G45595-1024

G45595-1024

10ACA-24FTOMN90 HOSE COUPLING ; FSAE TUBE SWIVEL - ALUMINUM

Hose Coupling; Polar Seal; 0.5" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Bent Tube Configuration; 90 Deg Angle; Aluminium; O-Ring Seal Type; 3.13" Outside Diameter; No.24 FTOMN90 End Connection Type; M24X2.0 End Connection Size; 1.88" Cutoff Size; 1.5" Drop Size; O-Ring Specially Compounded For R134A Refrigerants Also Available

Part #

G45595-1024

BDI #

1090085

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
40141734
EAN
0072053413243
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G45595-1024
Manufacturer Internal Number
733200875
Weight / LBS
0.2
Product Detail
Hose Coupling
Product Specification
Polar Seal; 0.5" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Bent Tube Configuration; 90 Deg Angle; Aluminium; O-Ring Seal Type; 3.13" Outside Diameter; No.24 FTOMN90 End Connection Type; M24X2.0 End Connection Size; 1.88" Cutoff Size; 1.5" Drop Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
Long Description
Hose Coupling; Polar Seal; 0.5" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Bent Tube Configuration; 90 Deg Angle; Aluminium; O-Ring Seal Type; 3.13" Outside Diameter; No.24 FTOMN90 End Connection Type; M24X2.0 End Connection Size; 1.88" Cutoff Size; 1.5" Drop Size; O-Ring Specially Compounded For R134A Refrigerants Also Available