Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NVFR5111-7DZ-06T

NVFR5111-7DZ-06T

NVFR5111-7DZ-06T ; VALVE 240VAC/50HZ

Solenoid Valve; 3/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 240 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

NVFR5111-7DZ-06T

BDI #

18587490

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141605
Valve Type
Solenoid
Port Type
3/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
240 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
30 To 130 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
5.8 - 6.2 Cv Factor | Air | Non Plug In | Internal Pilot | Side Ported | With Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 3/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 240 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
3.11 Inch | 79 Millimeter
Overall Length
6.941 Inch | 176.3 Millimeter
Overall Height
6.516 Inch | 165.5 Millimeter