Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NVKF334-9G(AC24V)

NVKF334-9G(AC24V)

NVKF334-9G(AC24V)

Poppet Valve; 3 Port | 3 Way; 2 Position; 24/50-60 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum

Part #

NVKF334-9G(AC24V)

BDI #

17853999

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.25 Cv Factor | Air Fluid | Base Mounted | Grommet - 300MM Lead Wire | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.22
Long Description
Poppet Valve; 3 Port | 3 Way; 2 Position; 24/50-60 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.807 Inch | 20.5 Millimeter
Overall Height
1.122 Inch | 28.5 Millimeter
Overall Length
2.669 Inch | 67.8 Millimeter