Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QH-1/2 ; 9543

QH-3/4 NR. 9544

QH-3/4 NR. 9544 BALL VALVE

Ball Valve; 3/4" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; Brass

Part #

9544

BDI #

15034062

QTY

INVENTORY:
1
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
40141607
Valve Type
Ball
Port Type
3/4" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Body Material
Brass
Inch - Metric
Inch
Other Features
21000 L/Min Flow Rate | Inline Installation Mounting
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.festo.com
Weight / LBS
1.3
Long Description
Ball Valve; 3/4" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; Brass
Overall Width
1.732 Inch | 44 Millimeter
Overall Length
6.181 Inch | 157 Millimeter
Overall Height
3.701 Inch | 94 Millimeter