Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S070M-RDG-40

S070M-RDG-40

S070M-RDG-40 SOLENOID VALVE (SMARTCATALOG)

Poppet Valve; 4 MM Barb | 2.5 MM Barb Port; 3 Port | 3 Way; 2 Position; 3 VDC; Pneumatic; Solenoid | Spring Return; 73 PSI; 14 To 122 Deg F; Viton Seal; Plastic

Part #

S070M-RDG-40

BDI #

25713043

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
5.0
Valve Type
Poppet | Solenoid
Port Type
4 MM Barb | 2.5 MM Barb
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
3 VDC
Media
Pneumatic
Maximum Pressure
73 PSI
Operating Pressure Range
0 To 73 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Viton
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.011 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Body Ported Stacking Manifold Type
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.02023
Long Description
Poppet Valve; 4 MM Barb | 2.5 MM Barb Port; 3 Port | 3 Way; 2 Position; 3 VDC; Pneumatic; Solenoid | Spring Return; 73 PSI; 14 To 122 Deg F; Viton Seal; Plastic
Overall Height
0.453 Inch | 11.5 Millimeter
Overall Length
1.476 Inch | 37.5 Millimeter
Overall Width
0.276 Inch | 7 Millimeter