Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SY3120-SLZD-C4

SY3120-SLZD-C4

SY3120-SLZD-C4, VALVE, SGL SOL, BODY PT (DC) (SMARTCATALOG)

Solenoid Valve; 4 MM Tubing OD Port; 5 Port | 4 Way; 2 Position; 5 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc

Part #

SY3120-SLZD-C4

BDI #

25689208

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
63.0
Valve Type
Solenoid
Port Type
4 MM Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
5 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Metric
Other Features
0.18/0.17 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Push-Turn Locking Slotted Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.12345
Long Description
Solenoid Valve; 4 MM Tubing OD Port; 5 Port | 4 Way; 2 Position; 5 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Height
1.449 Inch | 36.8 Millimeter
Overall Width
0.457 Inch | 11.6 Millimeter
Overall Length
3.024 Inch | 76.8 Millimeter