Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SY7220-5YO-C8F-Q

SY7220-5YO-C8F-Q

SY7220-5YO-C8F-Q

Solenoid Valve; 8 MM Tubing OD Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

SY7220-5YO-C8F-Q

BDI #

17868043

PRICE
€ 88.66 / each
€ 90.47 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.174
UNSPSC
40141605
Valve Type
Solenoid
Port Type
8 MM Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Metric
Other Features
0.77/0.82 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | One Touch Fitting | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.27778
Long Description
Solenoid Valve; 8 MM Tubing OD Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
2.067 Inch | 52.5 Millimeter
Overall Width
0.78 Inch | 19.8 Millimeter
Overall Length
6.346 Inch | 161.2 Millimeter