Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

T0806B-20

T0806B-20

T0806B-20 NYLON TUBING ; NYLON 8MMX20M BLACK

Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; Nylon; Black; 220 PSI - 15 Bar Operating Pressure

Part #

T0806B-20

BDI #

17954166

PRICE
€ 33.85 / each
€ 34.54 / each

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.584
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Shore D 70 Hardness | Minimum Bending Radius 48 MM
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
1.28615
Long Description
Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; Nylon; Black; 220 PSI - 15 Bar Operating Pressure
Outside Diameter
0.315 Inch | 8 Millimeter
Inside Diameter
0.236 Inch | 6 Millimeter