Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TCU0425B-2-4-X6

TCU0425B-2-4-X6

TCU0425B-2-4-X6

Bonded Tubing; 2 Bonded; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Black; 115 PSI - 8 Bar Operating Pressure

Part #

TCU0425B-2-4-X6

BDI #

18612240

PRICE
€ 18.89 / each
€ 19.28 / each

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.006
UNSPSC
40183008
Product Name
Bonded Tubing
Number of Tubes
2 Bonded
Material
Polyurethane
Color
Black
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
Pneumatic | Robotic
Price Unit
M
Package Quantity
0.032M
Order in Multiples of
0.032M
Minimum Order Quantity
0.032 METER
Inch - Metric
Metric
Other Features
Coil Type | Shore A 95 Hardness | Coil Diameter 18 MM | Maximum Operating Length 340.8 MM
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
0.07766
Long Description
Bonded Tubing; 2 Bonded; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Black; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.098 Inch | 2.5 Millimeter
Outside Diameter
0.157 Inch | 4 Millimeter