Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TCU0604B-1-90-X6

TCU0604B-1-90-X6

TCU0604B-1-90-X6

Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Black; 115 PSI - 8 Bar Operating Pressure

Part #

TCU0604B-1-90-X6

BDI #

17954274

PRICE
€ 40.58 / each
€ 41.41 / each

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
40183008
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Black
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
Pneumatic | Robotic
Price Unit
M
Package Quantity
0.54M
Order in Multiples of
0.54M
Minimum Order Quantity
0.54 METER
Inch - Metric
Metric
Other Features
Coil Type | Shore A 95 Hardness | Coil Diameter 24 MM | Maximum Operating Length 3062 MM
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
0.33649
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Black; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.157 Inch | 4 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter