Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TI2V01PU-1000F-305

TI2V01PU-1000F-305

TI2V01PU-1000F-305 ; CO-POLYESTER AIR BRAKE TUBING

Tubing; Single; 0.086" Inside Diameter; 1/8" Outside Diameter; Copolyester; Purple; 150 PSI - 10 Bar Operating Pressure

Part #

TI2V01PU-1000F-305

BDI #

17954504

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Copolyester
Color
Purple
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
ROLL
Package Quantity
1000FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 1000 FEET
Inch - Metric
Inch
Other Features
UV Resistant | Non Reinforced | Burst Pressure 1000 PSI
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Long Description
Tubing; Single; 0.086" Inside Diameter; 1/8" Outside Diameter; Copolyester; Purple; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0.086 Inch | 2.184 Millimeter
Outside Diameter
0.125 Inch | 3.175 Millimeter