Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TIUB07Y3-100

TIUB07Y3-100

TIUB07Y3-100 ; TUBING POLYURETHANE

Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Neon Yellow; 115 PSI - 8 Bar Operating Pressure

Part #

TIUB07Y3-100

BDI #

18612541

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.567
UNSPSC
40183008
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Neon Yellow
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Inch
Other Features
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
1.56746
Long Description
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Neon Yellow; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.17 Inch | 4.318 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter