Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TRTU1065W-20

TRTU1065W-20

TRTU1065W-20

Tubing; Single; 6.5MM Inside Diameter; 10MM Outside Diameter; Polyolefin; White; 115 PSI - 8 Bar Operating Pressure

Part #

TRTU1065W-20

BDI #

17955613

PRICE
€ 159.33 / each
€ 162.58 / each

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.435
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Polyolefin
Color
White
Operating Temperature Range
Air -4 To 140 Deg F | Water 0 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
Arc Welding
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Three Layer | Aluminum Laminated Film Middle Layer | Flame Resistant | Minimum Bending Radius 70 MM | Polyurethane Inner
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
3.15995
Long Description
Tubing; Single; 6.5MM Inside Diameter; 10MM Outside Diameter; Polyolefin; White; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.256 Inch | 6.5 Millimeter
Outside Diameter
0.394 Inch | 10 Millimeter