Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VFS2330-3DZ-01T

VFS2330-3DZ-01T

VFS2330-3DZ-01T, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)

Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 3 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum

Part #

VFS2330-3DZ-01T

BDI #

25704648

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
400.0
Valve Type
Solenoid
Port Type
1/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.78/0.8 Cv Factor | Air - Inert Gas Fluid | Body Ported | Non Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Closed Center/Out Position | Common Pilot Exhaust
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.92594
Long Description
Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 3 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
9.016 Inch | 229 Millimeter
Overall Width
1.024 Inch | 26 Millimeter
Overall Height
3.445 Inch | 87.5 Millimeter