Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VFS2400-1FZ-02

VFS2400-1FZ-02

VFS2400-1FZ-02, VALVE DBL PLUG-IN BASE MT (SMARTCATALOG)

Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 3 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum

Part #

VFS2400-1FZ-02

BDI #

25604229

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
450.0
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
100/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.6/0.63 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Exhaust Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.04827
Long Description
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 3 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
6.811 Inch | 173 Millimeter
Overall Height
2.874 Inch | 73 Millimeter
Overall Width
1.693 Inch | 43 Millimeter