Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VG342R-3DZ-04N-E

VG342R-3DZ-04N-E

VG342R-3DZ-04N-E POPPET TYPE VALVE (SMARTCATALOG)

Poppet Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50-60 VAC; Hydraulic | Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum

Part #

VG342R-3DZ-04N-E

BDI #

25608300

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
1.0
Valve Type
Poppet | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
110/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
-14.68 To 130 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
7/7.4 and 7.3/6.8 Cv Factor | External Pilot | Continuous Duty | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.53531
Long Description
Poppet Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50-60 VAC; Hydraulic | Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
7.189 Inch | 182.6 Millimeter
Overall Length
3.441 Inch | 87.4 Millimeter
Overall Width
3.287 Inch | 83.5 Millimeter