Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VG342R-9DZ-10F(AC24V)

VG342R-9DZ-10F(AC24V)

VG342R-9DZ-10F(AC24V) ; VALVE SOL

Poppet Valve; 1" G Port; 3 Port | 3 Way; 2 Position; 24/50-60 VAC; Hydraulic | Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum

Part #

VG342R-9DZ-10F(AC24V)

BDI #

17873387

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.126
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
24/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
-14.68 To 130 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
External Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.48019
Long Description
Poppet Valve; 1" G Port; 3 Port | 3 Way; 2 Position; 24/50-60 VAC; Hydraulic | Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
3.287 Inch | 83.5 Millimeter
Overall Height
7.189 Inch | 182.6 Millimeter
Overall Length
3.441 Inch | 87.4 Millimeter