Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VM230-F02-08A

VM230-F02-08A

VM230-F02-08A

Mechanical Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Toggle Lever | Detent Return; 145 PSI; 23 To 140 Deg F; Aluminum

Part #

VM230-F02-08A

BDI #

21914881

PRICE
€ 58.07 / each
€ 59.25 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
40141603
Valve Type
Mechanical
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Toggle Lever | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Mechanical Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Toggle Lever | Detent Return; 145 PSI; 23 To 140 Deg F; Aluminum
Overall Width
1.22 Inch | 31 Millimeter
Overall Length
1.575 Inch | 40 Millimeter
Overall Height
4.429 Inch | 112.5 Millimeter