Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VNA201B-F15A

VNA201B-F15A

VNA201B-F15A

Poppet Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 210 Deg F; Viton Seal; Aluminum

Part #

VNA201B-F15A

BDI #

21914919

PRICE
€ 89.14 / each
€ 90.96 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
UNSPSC
40141641
Valve Type
Poppet
Port Type
1/2" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 210 Deg F
Seal Type
Viton
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4.8 Cv Factor | 15MM Orifice Size | Normally Closed | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.58016
Long Description
Poppet Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 210 Deg F; Viton Seal; Aluminum
Overall Height
3.169 Inch | 80.5 Millimeter
Overall Length
2.48 Inch | 63 Millimeter
Overall Width
1.654 Inch | 42 Millimeter