Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VNB104B-F8A

VNB104B-F8A

VNB104B-F8A

Flow Control Valve; 1/4" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 210 Deg F; Viton Seal; Bronze

Part #

VNB104B-F8A

BDI #

21914937

PRICE
€ 62.94 / each
€ 64.22 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
40141609
Valve Type
Flow Control
Port Type
1/4" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 210 Deg F
Seal Type
Viton
Body Material
Bronze
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Flow Control Valve; 1/4" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 210 Deg F; Viton Seal; Bronze
Overall Width
1.063 Inch | 27 Millimeter
Overall Length
1.772 Inch | 45 Millimeter
Overall Height
2.48 Inch | 63 Millimeter