Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VO315-001TL

VO315-001TL

VO315-001TL

Poppet Valve; 3 Port | 3 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 23 To 140 Deg F; Rubber Seal; Aluminum

Part #

VO315-001TL

BDI #

18600438

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.819
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.45 Cv Factor | Air Fluid | Conduit Terminal with Indicator Light
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.80377
Long Description
Poppet Valve; 3 Port | 3 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 23 To 140 Deg F; Rubber Seal; Aluminum