Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VP3185-122GSB1-X81

VP3185-122GSB1-X81 ; VP3/5/7 SOL VALVE 3-PORT

Solenoid Valve; 1-1/4" RC Port; 3 Port | 3 Way; 2 Position; 200/50-60 VAC; Pneumatic; Air Pilot | Solenoid - Air Pilot Return; 116 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum

Part #

VP3185-122GSB1-X81

BDI #

18600539

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
3.028
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1-1/4" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot | Solenoid - Air Pilot Return
Voltage
200/50-60 VAC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
-14.68 To 116 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported | Body Size 1 1/2" | External Pilot | Grommet With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
6.66898
Long Description
Solenoid Valve; 1-1/4" RC Port; 3 Port | 3 Way; 2 Position; 200/50-60 VAC; Pneumatic; Air Pilot | Solenoid - Air Pilot Return; 116 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum