Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VP4450-049TL(AC115V)

VP4450-049TL(AC115V)

VP4450-049TL(AC115V)

Solenoid Valve; 1/2" RC Port; 5 Port | 4 Way; 3 Position; 115 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 130 PSI; 32 To 140 Deg F; Rubber Seal; Aluminum

Part #

VP4450-049TL(AC115V)

BDI #

18600653

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
3.626
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/2" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
115 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
30 To 130 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Sub Plate Side Ported Conduit Terminal With Indicator Light
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
7.93664
Long Description
Solenoid Valve; 1/2" RC Port; 5 Port | 4 Way; 3 Position; 115 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 130 PSI; 32 To 140 Deg F; Rubber Seal; Aluminum
Overall Length
11.299 Inch | 287 Millimeter
Overall Width
4.094 Inch | 104 Millimeter
Overall Height
5.945 Inch | 151 Millimeter