Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VSS8-6-FJG-D-1ZA02T

VSS8-6-FJG-D-1ZA02T

VSS8-6-FJG-D-1ZA02T ; VALVE PLUG IN ISO 1

Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 232 PSI; -4 To 140 Deg F; Metal Seal

Part #

VSS8-6-FJG-D-1ZA02T

BDI #

17879946

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.717
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
100/50-60 VAC
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
15 To 232 PSI
Operating Temperature Range
-4 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
1.8 Cv Factor | Air - Inert Gas Fluid | Side Ported | Pilot Exhaust Through Footprint | In/Exhaust Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.717
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 232 PSI; -4 To 140 Deg F; Metal Seal
Overall Length
7.559 Inch | 192 Millimeter
Overall Height
4.37 Inch | 111 Millimeter
Overall Width
2.441 Inch | 62 Millimeter