Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VUVB-S-M42-AZD-Q6-3AC1 NR. 537595

VUVB-S-M42-AZD-Q6-3AC1 NR. 537595

VUVB-S-M42-AZD-Q6-3AC1 NR. 537595

Piston Valve; 6 MM Tubing OD Port; 4 Port | 4 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 116 PSI; 23 To 122 Deg F; Viton | HNBR | Buna-N Seal; Plastic

Part #

VUVB-S-M42-AZD-Q6-3AC1 NR. 537595

BDI #

15060655

QTY

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
40141605
Valve Type
Piston | Solenoid
Port Type
6 MM Tubing OD
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
-13 To 116 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Viton | HNBR | Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
500 L/Min Flow Rate | Non Reversible | Through Hole Mounting | External Air Pilot | Plug Socket | -5 To 50 Deg C Ambient Temperature | QS-6 Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.33
Long Description
Piston Valve; 6 MM Tubing OD Port; 4 Port | 4 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 116 PSI; 23 To 122 Deg F; Viton | HNBR | Buna-N Seal; Plastic
Overall Height
2.362 Inch | 60 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Overall Length
5.079 Inch | 129 Millimeter