Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VX224BZ2EXNB

VX224BZ2EXNB

VX224BZ2EXNB ; VX2 BODY PT 1/4

Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 230 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Brass

Part #

VX224BZ2EXNB

BDI #

17870838

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
101.325 KPa
Operating Pressure Range
0.1 Pa-abs To 101.325 KPa
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
1.08 Cv Factor | 7MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | DIN Terminal | With Light/Surge Voltage Suppressor | Size 2 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.5
Long Description
Poppet Valve; 1/4" RC Port; 2 Port | 2 Way; 2 Position; 230 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Brass
Overall Height
3.917 Inch | 99.5 Millimeter
Overall Width
1.378 Inch | 35 Millimeter
Overall Length
3.504 Inch | 89 Millimeter