Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VX234AZ2G

VX234FZ1HB

VX234FZ1HB ; VX2 BODY PT 3/8

Poppet Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 240 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Brass

Part #

VX234FZ1HB

BDI #

17893092

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.676
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240 VAC
Media
Pneumatic
Maximum Pressure
101.325 KPa
Operating Pressure Range
0.1 Pa-abs To 101.325 KPa
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
2.21 Cv Factor | 10MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 3 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.48905
Long Description
Poppet Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 240 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Brass
Overall Height
4.094 Inch | 104 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Overall Length
3.701 Inch | 94 Millimeter