Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VX252AZ1VBXB

VX252AZ1VBXB

VX252AZ1VBXB

Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VAC; Hydraulic; Solenoid | Spring Return; 116 PSI; 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VX252AZ1VBXB

BDI #

17893445

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.547
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VAC
Media
Hydraulic
Maximum Pressure
116 PSI
Operating Pressure Range
0 To 116 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Open | Class B | With Bracket | DIN Terminal | With Surge Voltage Suppressor | Size 2 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.2052
Long Description
Poppet Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VAC; Hydraulic; Solenoid | Spring Return; 116 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
3.504 Inch | 89 Millimeter
Overall Height
4.508 Inch | 114.5 Millimeter
Overall Width
2.205 Inch | 56 Millimeter